Shop All Lag Screws
Standard Fastenings Div Babbitt Steam Specialty
Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, Hex Hex Drive
Mfr # 3SBL9040108
Zoro # G105106628
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 1-1/2 in
- Material 18-8 Stainless Steel
- Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Fastenings Div Babbitt Steam Specialty
- MFR # 3SBL9040108
- Zoro # G105106628
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | 18-8 Stainless Steel |
Item | Lag Screw |
Grade | 18-8 |
Head Style | Hex |
Description
hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, 18-8 Stainless Steel Plain, 25 PK (U70420.031.0350)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Steel, Grade A, Plain Finish (U20200.112.7200)
- AMPG #8-32 x 5/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55036)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF123206GR)
- L.H. DOTTIE Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG383)
- L.H. DOTTIE Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG12212)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex 100 PK (01371)
- HILLMAN 0832062 0.37 x 2 in. Stainless Steel Lag Screws (59607)
- PRIME-LINE Hex Lag Screw 1/4in X 3-1/2in Grade 18-8 Stainless Steel 25PK (9055211)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05556)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01304)
- Standard Fastenings Div Babbitt Steam Specialty Lag Screws