Shop All Fully-Threaded Rods & Studs
Standard Fastenings Div Babbitt Steam Specialty
1/4-20 X 72" Threaded Rod - 316 Stainless Steel
Mfr # 3trt904c6
Zoro # G005741516
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Fastenings Div Babbitt Steam Specialty
- MFR # 3trt904c6
- Zoro # G005741516
- Country of Origin Taiwan, Province of China
- Category Fully-Threaded Rods & Studs
Description
1/4-20 x 72" threaded rod -316 stainless steel stainless steel threaded rods are made from 18-8 stainless steel for long lasting durability. Threads are rolled under high pressure for greater strength. Fits all standard washers and nc and nf nuts. Easy to cut, bend and shape as desired. Use for anchor bolts, "u" bolts, eye bolts, hooks, short threaded studs, tie rod, and tie downs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/64" x 1-3/4" Zinc Plated Steel Cotter Pins 40PK (930245)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 80 mm Lg, 50 PK (M01030.100.0080)
- ZORO SELECT M6-1.00 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0008)
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0150)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.150.2400)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.125.7200)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.9999)
- ZORO SELECT Fully Threaded Rod, 10-24, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.019.1200)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade A, Plain Finish (U20200.025.2400)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 6 ft, Steel, Grade A, Black Oxide Finish (U20200.200.7200)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.125.1200)
- Standard Fastenings Div Babbitt Steam Specialty Fully-Threaded Rods & Studs