Shop All Fully-Threaded Rods & Studs
Standard Fastenings Div Babbitt Steam Specialty
1/2-13 X 36" Threaded Rod - 316 Stainless Steel
Mfr # 3trt908c3
Zoro # G805741488
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Fastenings Div Babbitt Steam Specialty
- MFR # 3trt908c3
- Zoro # G805741488
- Country of Origin Taiwan, Province of China
- Category Fully-Threaded Rods & Studs
Description
1/2-13 x 36" threaded rod -316 stainless steel pkg of 1 stainless steel threaded rods are made from 18-8 stainless steel for long lasting durability. Threads are rolled under high pressure for greater strength. Fits all standard washers and nc and nf nuts. Easy to cut, bend and shape as desired. Use for anchor bolts, "u" bolts, eye bolts, hooks, short threaded studs, tie rod, and tie downs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-SSMACH)
- ZORO SELECT 1/4-14X2 1/2 PH MODF TR FT SLF DRL #3P ZINC AND BAKE (1440KPM)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M04170.140.0035)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK (36515)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 4 ft, Nylon, 6/6, Plain Finish (RTH-51618-48)
- AMPG Both Ends Threaded Connect Rod, 5/8-11 Ext Thrd, 18 Lg Alum, 5/8-11, 18, Unfinished Finish (LINK62618EA)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Zinc Plated Finish (03157)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Steel, Grade A, Plain Finish (U20200.112.7200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Plain Finish (U20200.062.3600)
- Standard Fastenings Div Babbitt Steam Specialty Fully-Threaded Rods & Studs