Shop All Security Seals
Standard Bolt Seals
Standard Bolt Seal, 8mm, Yellow, PK10
Mfr # MS-B7Y-10
Zoro # G3824952
product price: $33.45
/pk 10, $3.35/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Bolt Seals
- MFR # MS-B7Y-10
- Zoro # G3824952
- UPC # 857643006001
- Country of Origin China
- Category Security Seals
Details
Item | Standard Bolt Seal,8mm,Yellow,Package Quantity 10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tubing Rack, 24 In. W (8AYX4)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 5" x 7", Clear, 1000/Case (PB3580)
- LABEXACT Weighing Paper, 3 In. L, 3 In. W, PK500 (12L005)
- DUCK BRAND Tape, Carton Sealing, 1.88" x 60 yd., PK8 (00-07424)
- STANDARD BOLT SEALS Standard Bolt Seal, 8mm, Light Blue, PK50 (MS-B7LB)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 12 RED100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (MAGNUM BLUE50)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- Standard Bolt Seals Protective Packaging