Shop All Security Seals
Standard Bolt Seals
Standard Bolt Seal, 8mm, Med Blue, PK10
Mfr # MS-B7MB-10
Zoro # G3825077
product price: $33.09
/pk 10, $3.31/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Bolt Seals
- MFR # MS-B7MB-10
- Zoro # G3825077
- UPC # 857643006278
- Country of Origin China
- Category Security Seals
Details
Security Seal Type | Bolt Seals |
Item | Standard Bolt Seal,8mm,Med Blue,Package Quantity 10 |
Description
Bolt Seals, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Grande Central Filing System, PK7 (UNV08174)
- BROTHER Waste Toner Box, 50,000 Page Yield, Black (BRTWT220CL)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNY7)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- STANDARD BOLT SEALS Standard Bolt Seal, 8mm, Light Blue, PK50 (MS-B7LB)
- MILL ROSE Mill Rose 4001446 Blue Monster Silver 520 x 0.5 in. Thread Seal Tape - Pack of 30 (4001446)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Green, PK100 (6000000-2)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, PK50 (1061053)
- ICONEX Tamper Seal Label, 0.75 x 7, Red/White, PK2000 (ICX90232528)
- Standard Bolt Seals Protective Packaging