Shop All Flap Wheels
Standard Abrasives
Unmounted Flap Wheel, 80 Grit, 1" dia.
Mfr # 66000101247
Zoro # G5694057
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000101247
- Zoro # G5694057
- UPC # 051115425240
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1/2" |
Arbor Hole Size | 1/4"-20 |
Face Width | 1/2 in |
Overall Diameter | 1 in |
Connector Size | 1/4"-20 |
Details
Item | Flap Wheel |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Standard |
Item - Flap Wheels | Unmounted Flap Wheel |
Max. RPM | 30,000 RPM |
Abrasive Grade | Medium |
Abrasive Grit | 80 |
Connector Type | Threaded Hole |
Maximum Operating Speed | 30,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Grit 80, Series 621106, Flap Width 1/2 in, Maximum Operating Speed 30,000 RPM, Overall Diameter 1 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Coupling Gasket - 10/Pkg (10SBG)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443308)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 80G, 3-1/2" W, 80 Grit, CoolCut XX (07F508)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 12" dia. (7000148261)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 2" dia. (7000122221)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 3" dia. (875501)
- STANDARD ABRASIVES Flap Wheel With Shank, Shaft, A/O, 2in., 80 (66000101114)
- STANDARD ABRASIVES Buff and Blend GP Wheel, 3"x3", PK10 (7100094602)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 180 (08834137313)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 60 (08834137310)
- PFERD 5" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNG, A/O 100 Grit (43107)
- Standard Abrasives Flap Wheels