Shop All Flap Wheels
Standard Abrasives
Unmounted Flap Wheel, 80 Grit, 1-1/2" dia.
Mfr # 622106
Zoro # G5694048
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 80
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 622106
- Zoro # G5694048
- UPC # 00051115425257
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Connector Size | 1/4"-20 |
Overall Diameter | 1 1/2 in |
Details
Item | Small Flap Wheel |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Mounting Type | 1/4"-20 Threaded Shank |
Series | Standard |
Abrasive Grade | Medium |
Item - Flap Wheels | Unmounted Flap Wheel |
Max. RPM | 30,000 RPM |
Abrasive Grit | 80 / P80 |
Connector Type | Threaded Hole |
Maximum Operating Speed | 30,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Grit 80, Series 622106, Flap Width 1/2 in, Maximum Operating Speed 30,000 RPM, Overall Diameter 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Sand Disc, 2In, 100G, TR, PK100 (69957399711)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia. (911901210)
- OATEY 120 Grit Sand Cloth - 1.50 in. x 10 Yard (OA600978)
- 3M Cut-Off Wheel Tool 28771, 4 in 1 hp 19, 0 (28771)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 3" dia. (875501)
- STANDARD ABRASIVES Buff and Blend GP Wheel, 3"x3", PK10 (7100094602)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 2" dia. (7000122221)
- STANDARD ABRASIVES Flap Wheel With Shank, Shaft, A/O, 2in., 80 (66000101114)
- MERIT Flap Wheel, AO, 3x1x1/4-20 Shank, 60G (08834131598)
- CONTINENTAL ABRASIVES 2" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21080)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 80 (08834130644)
- Standard Abrasives Flap Wheels