Shop All Unitized Wheels
Standard Abrasives
Unitized Wheel, 6inDia x 1inW, Si Carbide
Mfr # 66000030289
Zoro # G9664234
product price: $76.99
/ea
Sold in multiples of 3 for $230.97
Free Shipping & Returns
$230.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1 in
- Mounting Size 1 in
- Abrasive Material Silicon Carbide
- Density Soft (5)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000030289
- Zoro # G9664234
- UPC # 051115354281
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Mounting Size | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 1 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Arbor Hole Size | 1 in |
Connector Size | 1 in |
Face Width | 1 in |
Overall Diameter | 6 in |
Connection Size & Type | 1 in Arbor Hole |
Details
Abrasive Material | Silicon Carbide |
Density | Soft (5) |
Grade | Medium |
Series | 500 Series |
Item | Unitized Wheel |
Max. RPM | 6,000 RPM |
Color | Gray |
Connection Type | Arbor Hole |
Wheel Density | Soft |
Abrasive Type | Non-Woven |
Density Rating | Soft (5) |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Maximum Operating Speed | 6,000 RPM |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (5), Grade Medium, Series 500 Series, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225500)
- STANDARD ABRASIVES Unitized Wheel, 3inDia x 1/4inW, S Carbide (863235)
- STANDARD ABRASIVES Unitized Wheel, 6in Dia x 1/4in W, A/O (66000032467)
- STANDARD ABRASIVES Type 27 Unitized Wheel, PK5 (811532)
- CGW ABRASIVES Strip Whl, 4.5x5/8-11, SC Extra CRS, Red (59205)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1/2" x 1/2" Silicon Carbide 2S FIN (7000028478)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 811PK4 (77885)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4 (61500122827)
- Standard Abrasives Unitized Wheels