Shop All Unitized Wheels
Standard Abrasives
Unitized Wheel, 6in Dia x 1/4in W, A/O
Mfr # 66000032467
Zoro # G9664286
product price: $37.95
/ea
Sold in multiples of 10 for $379.50
$379.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1/4 in
- Mounting Size 1/2 in
- Abrasive Material Aluminum Oxide
- Density Hard (8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000032467
- Zoro # G9664286
- UPC # 051115356469
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/4 in |
Mounting Size | 1/2 in |
Arbor Hole Size | 1/2 in |
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Connector Type - Size - QC | Unthreaded Hole - 1/2 in |
Face Width | 1/4 in |
Connection Size & Type | 1/2 in Arbor Hole |
Wheel Diameter x Face Width | 6 in Dia x 1/4 in W |
Details
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | 800 Series |
Max. RPM | 6,000 RPM |
Item | Unitized Wheel |
Color | Gray |
Connection Type | Arbor Hole |
Abrasive Type | Non-Woven |
Wheel Density | Hard |
Maximum Operating Speed | 6,000 RPM |
Density Rating | Hard (8) |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series 800 Series, Face Width 1/4 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- GATOR FINISHING 5" Red Resin Random Orbit Sander Hook and Loop Discs, 220 Very Fine Finish (4340)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx1)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- STANDARD ABRASIVES Type 27 Unitized Wheel, PK5 (811532)
- STANDARD ABRASIVES Unitized Wheel, 3inDia x 1/4inW, S Carbide (863235)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- UNITED ABRASIVES/SAIT SAIT 77880 Type 27 Unitized Wheels, 4-1/2" x x 7/8" Series 3SF, Fine Grade (Medium Density) , 5-Pack (77880)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- Standard Abrasives Unitized Wheels