Shop All Unitized Wheels
Standard Abrasives
Unitized Wheel, 3in Dia x 1/4in W, A/O
Mfr # 66000032210
Zoro # G9664295
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 1/4 in
- Mounting Size 3/8 in
- Abrasive Material Aluminum Oxide
- Density Hard (8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 66000032210
- Zoro # G9664295
- UPC # 051115356216
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 3/8 in |
Connector Size | 3/8 in |
Face Width | 1/4 in |
Overall Diameter | 3 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | 800 Series |
Max. RPM | 18,000 RPM |
Item | Unitized Wheel |
Color | Gray |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 18,000 RPM |
Density Rating | Hard (8) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series 800 Series, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Ceramic, XK870X (307838)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442927)
- VSM Abrasive Belt, 40 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (306287)
- LENOX Die Grinder Blade, 2"x.050"x3/8", 30500rpm (1972917)
- STANDARD ABRASIVES Unitized Wheel, 6in Dia x 1/4in W, A/O (66000032467)
- STANDARD ABRASIVES Type 27 Unitized Wheel, PK5 (811532)
- STANDARD ABRASIVES Unitized Wheel, 3inDia x 1/4inW, S Carbide (863235)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- Standard Abrasives Unitized Wheels