Shop All Abrasive Wheel Adapters
Standard Abrasives
Unitized Combo Mandrel, 1/4in Shank
Mfr # 850029
Zoro # G9664225
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Product Type Screw Lock-Type Wheel Adapter
- Compatible Wheel Thickness (Minimum) 1/8 in
- Compatible Wheel Arbor Hole Size 1 in, 1/2 in, 1/4 in, 1/8 in
- Tool Connection 1/4 in Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 850029
- Zoro # G9664225
- UPC # 00051115324765
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Compatible Wheel Arbor Hole Size | 1 in, 1/2 in, 1/4 in, 1/8 in |
Compatible Wheel Diameter (Maximum) | 4 in |
Tool Mounting Connector Size | 1/4 in |
Abrasive Mounting Connector Size | 1/8 in, 1/4 in, 1/2 in, 1 in |
Compatible Wheel Diameter | 1 1/4 in to 4 in |
Compatible Wheel Diameter (Minimum) | 1 1/4 in |
Details
Item | Screw Lock-Type Wheel Adapter |
Product Type | Screw Lock-Type Wheel Adapter |
Compatible Wheel Thickness (Minimum) | 1/8 in |
Tool Connection | 1/4 in Straight Shank |
Compatible Abrasive Type | Cut-Off Wheels, Surface-Conditioning Discs, Wire Wheel Brushes |
Abrasive Mounting Connector Type | Unthreaded Hole |
Compatible Wheel Thickness | 1/8 in to 1 in |
Compatible Wheel Thickness (Maximum) | 1 in |
Tool Mounting Connector Type | Straight Shank |
Description
Screw Lock-Type Wheel Adapter, Abrasive Mounting Connector Size 1/8 in, 1/4 in, 1/2 in, 1 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Product Type Screw Lock-Type Wheel Adapter, Compatible Wheel Diameter (Maximum) 4 in, Compatible Wheel Diameter (Minimum) 1 1/4 in, Compatible Wheel Thickness (Maximum) 1 in, Compatible Wheel Thickness (Minimum) 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Lens for 40391, 33" x 15.50", 1/8" Thick (11647)
- MIRKA Q.Silver 5" Grip P220 (2B-612-220)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 8"x1" (13B080)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 50 Grit (30488)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8inDia x 3/4inL (66000004433)
- STANDARD ABRASIVES A/O Straight Precision Cart Roll, PK25 (7100098789)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8in Dia x 1in L (710190)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/4inDiax1-1/2inL (66000051442)
- STANDARD ABRASIVES Specialty Mandrel, 1/4in Shank (700143)
- STANDARD ABRASIVES Cartrdg Roll Mandrl, 3/16inDia x 1-1/2inL (66000004706)
- GOLDBLATT Goldblatt G07113 12 x 24 in. Grout Bag (512043)
- Standard Abrasives Abrasive Wheel Adapters