Shop All Quick Change Discs
Standard Abrasives
TSM Buff/Blend, HP Disc, 2", A VFN, PK50
Mfr # 850315
Zoro # G8533310
product price: $92.45
/pk 50, $1.85/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Max RPM 12,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 850315
- Zoro # G8533310
- UPC # 00051115351747
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Buff and Blend HP Disc |
Attaching System | TSM |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Max RPM | 12,000 rpm |
Description
TSM Buff and Blend HP Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD557P)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 50-70 Mesh, No.6 (GLB507050)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x2in., PK2 (66261055274)
- NORTON ABRASIVES CutOff Whl, Gemini, 4-1/2"x3/32"x7/8" (66252823599)
- STANDARD ABRASIVES TR Surface Condit, FE Disc, 2", M, PK50 (840382)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Very Fine, TR (840486)
- STANDARD ABRASIVES Std Abrsvs QC TS Buff&Blend GP Dsc 84031 (7000046742)
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- STANDARD ABRASIVES Quick Change Disc, 1-1/2in Dia, 100, PK100 (522307)
- STANDARD ABRASIVES TSM Buff and Blend HS Disc, 2", PK50 (7100074871)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 60GR0 (04D206)
- Standard Abrasives Quick Change Discs