Shop All Quick Change Discs
Standard Abrasives
TS S/C 2 Ply Disc, 2" 80, PK50
Mfr # 827505
Zoro # G8530142
product price: $48.35
/pk 50, $0.97/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grit 80
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 827505
- Zoro # G8530142
- UPC # 00051115325823
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | TSM |
Grit | 80 |
Abrasive Material | Silicon Carbide |
Description
TS S/C 2-Ply Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775461)
- ARC ABRASIVES Qlok-S Za/Y Plus 3In 60 (319045)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 3" 80GR0 (04C308)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, PK50 (840315)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, CRS, GP (66000000928)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- STANDARD ABRASIVES Quick Change Disc, Black, TR (66000132846)
- STANDARD ABRASIVES TR Surface Condit, FE Disc, 2", M, PK50 (840382)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, TR (840389)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- Standard Abrasives Quick Change Discs