Shop All Quick Change Discs
Standard Abrasives
TR Surface Condit, FE Disc, 2", M, PK50
Mfr # 840382
Zoro # G7656840
product price: $90.59
/pk 50, $1.81/ea
Free Shipping & Returns
$90.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 840382
- Zoro # G7656840
- UPC # 00051115331091
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Surface Conditioning FE Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Max RPM | 20,000 rpm |
Description
TR Surface Conditioning FE Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., 7/8" Hole Mount (07660768187)
- NORTON ABRASIVES Grinding Cone, 2 in., PK10 (66253349846)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/4x3/8 (11L333)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Medium, TR (66000007147)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, TR (840389)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 80, TS, PK50 (66000223298)
- STANDARD ABRASIVES Quick Change Disc, 1-1/2in Dia, 100, PK100 (522307)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, PK25 (7000046745)
- STANDARD ABRASIVES Quick Change Disc Pad, Medium, 0.5", PK5 (541004)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 120, TR (66623340058)
- Standard Abrasives Quick Change Discs