Shop All Surface Grinder Parts
Standard Abrasives
Std Abrsvs Surface Conditioning RC Dsc 8
Mfr # 845715
Zoro # G6152349
product price: $1,611.99
/pk 100, $16.12/ea
Free Shipping & Returns
$1,611.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Abrasive Type Non-Woven
- Disc Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 845715
- Zoro # G6152349
- UPC # 00051115357879
- Country of Origin United States
- Category Surface Grinder Parts
Dimensions
Disc Diameter | 6" |
Details
Item | Std Abrsvs Surfac Cndtnng RC Dsc 8,PK100 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Type | Non-Woven |
Description
Std Abrsvs Surfac Cndtnng RC Dsc 8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-7/16" STANDARD IM (GP2046R)
- BLACK & DECKER Portable Project Center, 550 Lb Cap. (WM425)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #7 (C67204)
- HOME PLUS 1 pc 6 in 1 6-in-1 Screwdriver (DR71900)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853210,532 2 (853210)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- Standard Abrasives Surface Grinder Parts