Shop All Surface Grinder Parts
Standard Abrasives
Std Abrsvs Surface Conditioning RC Dsc 8
Mfr # 842436
Zoro # G6152358
product price: $736.99
/pk 250, $2.95/ea
Free Shipping & Returns
$736.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Abrasive Type Non-Woven
- Disc Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 842436
- Zoro # G6152358
- UPC # 00051115357749
- Country of Origin United States
- Category Surface Grinder Parts
Dimensions
Disc Diameter | 3" |
Details
Item | Std Abrsvs Surfac Cndtnng RC Dsc 8,PK250 |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Abrasive Type | Non-Woven |
Description
Std Abrsvs Surfac Cndtnng RC Dsc 8,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- URREA Service Wrench, 1 13/16" opening size (U3558)
- INNOVATIVE COMPONENTS Tool Lanyard, Green, 6 In. L (LN3/640600X3Q7X)
- WERA Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit 5 in (05059297001)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853210,532 2 (853210)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- Standard Abrasives Surface Grinder Parts