Shop All Surface Grinder Parts
Standard Abrasives
Std Abrsvs Surface Conditioning RC Dsc 8
Mfr # 842336
Zoro # G6152428
product price: $679.99
/pk 500, $1.36/ea
Free Shipping & Returns
$679.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 842336
- Zoro # G6152428
- UPC # 00051115357718
- Country of Origin United States
- Category Surface Grinder Parts
Dimensions
Disc Diameter | 2" |
Details
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Std Abrsvs Surfac Cndtnng RC Dsc 8,PK500 |
Description
Std Abrsvs Surfac Cndtnng RC Dsc 8,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/8x22x24 in. (81940)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" SAE Impact Shal (CMMT15834)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (421132)
- VEGA INDUSTRIES Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853210,532 2 (853210)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- Standard Abrasives Machine Tool Parts