Shop All Fiber Discs
Standard Abrasives
Std Abrsvs Surface Conditioning FE Dsc 8
Mfr # 845611
Zoro # G6152190
product price: $657.99
/pk 100, $6.58/ea
Free Shipping & Returns
$657.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 845611
- Zoro # G6152190
- UPC # 00051115325328
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5" |
Details
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Std Abrsvs Surfac Cndtnng FE Dsc 8,PK100 |
Description
Std Abrsvs Surfac Cndtnng FE Dsc 8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 80G (11209)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Fill, 1/2"-3/8" Arbor Hole (8274)
- DIABLO 4" Diamond Continuous Rim Cut-Off Discs for Masonry (DMADC0400)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370796)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HS Dsc 868908, 8inx (868908)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Pnt 877029, 7 (877029)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882141,821 3 (882141)
- STANDARD ABRASIVES Std Abrsvs Resin Fiber Med Holder Pad 54 (543606)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 704972 (704972)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- Standard Abrasives Fiber Discs