Shop All Fiber Discs
Standard Abrasives
Std Abrsvs Surface Conditioning FE Dsc 8
Mfr # 845001
Zoro # G6152297
product price: $683.99
/pk 2, $342.00/ea
Free Shipping & Returns
$683.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 48"
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 845001
- Zoro # G6152297
- UPC # 00051115357558
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 48" |
Details
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Std Abrsvs Surface Cndtnng FE Dsc 8,PK2 |
Description
Std Abrsvs Surface Cndtnng FE Dsc 8,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Starter Burr Set, Series B, E (4KTV3)
- 3M Scotch-Brite Paint Prep Scuff Hand Pad 07777 Maroon, 20PK (7000120941)
- FLEX-HONE TOOL BC316170200CD FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC316170200CD)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4550607)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 708200, 3/ (708200)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- STANDARD ABRASIVES Standard Abrasives Mandrel, 540013, 1/4in (7000121641)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882140,821 3 (882140)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Pnt 877029, 7 (877029)
- STANDARD ABRASIVES Std Abrsvs Resin Fiber Med Holder Pad 54 (543606)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099267)
- Standard Abrasives Fiber Discs