Shop All Surface Grinder Parts
This Product is Discontinued
Standard Abrasives
Std Abrsvs S/C Flap Whl 613486, 2inx1inx1 (Discontinued)
Mfr # 613486
Zoro # G6150781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Grade Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 613486
- Zoro # G6150781
- UPC # 00051141433561
- Country of Origin Mexico
- Category Surface Grinder Parts
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Small Flap Wheel |
Grit | 80 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Max RPM | 23,000 rpm |
Mounting Type | 1/4" Shank |
Description
Std Abrsvs S/C Flap Whl 613486,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.