Shop All Fiber Discs
Standard Abrasives
Std Abrsvs QC TSM Srfc Cndtng FE Dsc 840
Mfr # 840133
Zoro # G6150571
product price: $465.99
/pk 500, $0.93/ea
Free Shipping & Returns
$465.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Attaching System TSM
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 840133
- Zoro # G6150571
- UPC # 00051115368622
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Dia. | 1" |
Details
Item | Quick Change Surface Conditioning FE Disc |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Attaching System | TSM |
Max RPM | 20,000 rpm |
Description
Std Abrs QC TSM Srfc Cndtng FE Dsc,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cross Pad, 1inL x 3/8in W, AO80 Grit, Brown (27740AE)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Fine, Blendex (07H504)
- 3M Disc Roloc Brake Rotor 50 Per Ctn (80513)
- OSBORN Wheel Brush, 6", 0004062600 (0004062600)
- STANDARD ABRASIVES Std Abrsvs QC TS Buff&Blend GP Dsc 84041 (840411)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Point 877124 (877124)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Pnt 877029, 7 (877029)
- STANDARD ABRASIVES Std Abrsvs QC TR A/O Unitized Whl 881199 (881199)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad 541008, 2in (7100027571)
- STANDARD ABRASIVES Std Abrsvs Type 27 Clng Dsc 811027, 4-1/2 (811027)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149151)
- Standard Abrasives Fiber Discs