Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs QC TS Soft Dsc Pad 541009, 3in
Mfr # 541009
Zoro # G6149978
product price: $103.99
/pk 5, $20.80/ea
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Backing Material Rubber
- Attaching System TS
- Density Soft
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 541009
- Zoro # G6149978
- UPC # 00051128906279
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Disc Pad |
Backing Material | Rubber |
Attaching System | TS |
Density | Soft |
Max RPM | 20,000 rpm |
Description
Std Abrsvs QC TS Soft Dsc Pad 541009,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 100/120G, Brn (07660788250)
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 4-1/2in Dia x 1/4inT x 7/8in Cntr Hole Dia, 25/Pk (A-95956-25)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Silicon Carbide (2751)
- WEILER 1" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11006)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng RC Dsc 8404 (840484)
- STANDARD ABRASIVES Std Abrsvs A/O Handy Rl 713448, 2inx50ydP (713448)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708756 (708756)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873108,731 2 (873108)
- STANDARD ABRASIVES Std Abrsvs A/O Handy Rl 713202, 1-1/2inx5 (713202)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873105,731 1 (7010310369)
- GLASS RENU GlassRenu Foam Finishing Disk 5 Inch (106-4557)
- Standard Abrasives Abrasive Bristle Disc and Brushes