Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs QC TS S/C 2 Ply Dsc 522518, 3i
Mfr # 522518
Zoro # G6149993
product price: $193.99
/pk 200, $0.97/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 80
- Abrasive Material Silicon Carbide
- Attaching System TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 522518
- Zoro # G6149993
- UPC # 00051115348099
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Disc |
Grit | 80 |
Abrasive Material | Silicon Carbide |
Attaching System | TS |
Description
Std Abrs QC TS S/C 2Ply Dsc 522518,Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS1400)
- GLOBAL INDUSTRIAL 20 Dominator Extra Heavy Duty Stripping Pad, 430520, 5PK (261165PL)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288136)
- 3M Cartridge Roll 747D, 1/4inx1-1/2inx1/8in (7010327454)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708756 (708756)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873108,731 2 (873108)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng GP Dsc 8405 (840587)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HP Dsc 850908, 8inx (850908)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HP Dsc 850608, 5inx (850608)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Dsc Pad 546010, 3in, (546010)
- NAMPOWER BRUSH NAMPOWER ADT501880 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 80 Grit (ADT501880)
- Standard Abrasives Abrasive Bristle Disc and Brushes