Shop All Fiber Discs
Standard Abrasives
Std Abrsvs QC TS Med Holder Pad 541360, 3
Mfr # 541360
Zoro # G6149792
product price: $91.95
/pk 5, $18.39/ea
Free Shipping & Returns
$91.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS
- Density Medium
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 541360
- Zoro # G6149792
- UPC # 00051128906248
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Holder Pad |
Attaching System | TS |
Density | Medium |
Max RPM | 20,000 rpm |
Description
Std Abrsvs QC TS Med Hldr Pad 541360,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941041)
- MERIT Qk Chang Dsc Backup Pad, 2D, TS (08834168539)
- ALC Ceramic Nozzle, 7 cfm, Pressure, 3/32" (40067)
- MAKITA X-LOCK 4 1/2x1/4x7/8" General Purp (E-00424)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HS Dsc 868908, 8inx (868908)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- STANDARD ABRASIVES Standard Abrasives Easy Hand Pad Holder (827000)
- STANDARD ABRASIVES Std Abrsvs Type 27 Clng Dsc 811027, 4-1/2 (811027)
- STANDARD ABRASIVES Std Abrsvs Resin Fiber Med Holder Pad 54 (543606)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 711429, 1/ (711429)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 24G, PK25 (71-077801K)
- Standard Abrasives Fiber Discs