Shop All Fiber Discs
Standard Abrasives
Std Abrsvs QC TS Firm Dsc Pad w/TA4 5410
Mfr # 541055
Zoro # G6149759
product price: $89.79
/pk 5, $17.96/ea
Free Shipping & Returns
$89.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Backing Material Rubber
- Attaching System TS
- Density Firm
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 541055
- Zoro # G6149759
- UPC # 00051128906002
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Dia. | 1-1/2" |
Details
Item | Quick Change Disc Pad |
Backing Material | Rubber |
Attaching System | TS |
Density | Firm |
Max RPM | 25,000 rpm |
Description
Std Abrs QC TS Firm Dsc Pad,TA4 5410,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO ROS StickFast Discs, 40 Grit (Ultr, PK15 (DCD050040P15G)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 50 Grit (30560)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 80 Grit - 25 Pk (12619)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Silicon Carbide (28104)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HS Dsc 868908, 8inx (868908)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Pnt 877029, 7 (877029)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882141,821 3 (882141)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 852333, 8inx (852333)
- STANDARD ABRASIVES Std Abrsvs GP Plus Whl 854353, 8inx1inx3i (854353)
- 3M Roloc Fibre Disc Tr 787C, 4 In 36+ (76308-89691)
- Standard Abrasives Fiber Discs