Shop All Fiber Discs
Standard Abrasives
Std Abrsvs QC TS Buff&Blend GP Dsc 84011
Mfr # 7000046849
Zoro # G6149670
product price: $542.99
/pk 500, $1.09/ea
Free Shipping & Returns
$542.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Attaching System TSM
- Max RPM 12,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 7000046849
- Zoro # G6149670
- UPC # 00051115330834
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Dia. | 1" |
Details
Item | Quick Change TS Buff and Blend GP Disc |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Attaching System | TSM |
Max RPM | 12,000 rpm |
Description
Std Abrs QC TS Buff/Blnd GP Dsc,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P400 GRIT AO, 100PK (66261131454)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, P150G, AlO, PK4 (07660749156)
- BOSCH 6x004x41463Type1ThinCuttingDisc (TCW1S6XT)
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- STANDARD ABRASIVES Standard Abrasives Mandrel, 540013, 1/4in (7000121641)
- STANDARD ABRASIVES Std Abrsvs Type 27 Clng Dsc 811027, 4-1/2 (811027)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Pnt 877029, 7 (877029)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 852333, 8inx (852333)
- STANDARD ABRASIVES Std Abrsvs QC TR Buff&Blend GP Dsc 81031 (810313)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 60 (37121)
- Standard Abrasives Fiber Discs