Shop All Fiber Discs
Standard Abrasives
Std Abrsvs QC TS Buff&Blend GP Dsc 84011
Mfr # 7000046848
Zoro # G6149707
product price: $488.99
/pk 500, $0.98/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Abrasive Material Aluminum Oxide
- Grade Fine
- Attaching System TSM
- Max RPM 12,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 7000046848
- Zoro # G6149707
- UPC # 00051115330827
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Dia. | 1" |
Details
Item | Quick Change TS Buff and Blend GP Disc |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Attaching System | TSM |
Max RPM | 12,000 rpm |
Description
Std Abrs QC TS Buff/Blnd GP Dsc,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .014" Fill (10314)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 2 in. x 5/8-11 Coarse Blendex Drum (07M322)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine (6300802053)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- STANDARD ABRASIVES Std Abrsvs Resin Fiber Med Holder Pad 54 (543606)
- STANDARD ABRASIVES Std Abrsvs Type 27 Clng Dsc 811027, 4-1/2 (811027)
- STANDARD ABRASIVES Std Abrsvs QC TS Buff&Blend GP Dsc 84041 (840411)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 700773 (700773)
- STANDARD ABRASIVES Std Abrsvs GP Plus Whl 854353, 8inx1inx3i (854353)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- Standard Abrasives Fiber Discs