Shop All Fiber Discs
Standard Abrasives
Std Abrsvs QC TS Buff&Blend GP Dsc 84001
Mfr # 840015
Zoro # G6149637
product price: $400.99
/pk 500, $0.80/ea
Free Shipping & Returns
$400.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3/4"
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Attaching System TSM
- Max RPM 12,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 840015
- Zoro # G6149637
- UPC # 00051115330681
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Dia. | 3/4" |
Details
Item | Quick Change TS Buff and Blend GP Disc |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Attaching System | TSM |
Max RPM | 12,000 rpm |
Description
Std Abrs QC TS Buff/Blnd GP Dsc,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 8", 0002623100 (0002623100)
- PFERD Acid Brush - Black Horsehair Fill, 5/16" Width (89601)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 (66261131562)
- ROTOZIP Abrsv Cut Whl, 2-1/2In D, 0.750In T, PK5 (DD-PM5)
- STANDARD ABRASIVES Std Abrsvs A/O Handy Rl 713948, 1-1/2inx5 (713948)
- STANDARD ABRASIVES Std Abrsvs Type 27 Clng Dsc 811027, 4-1/2 (811027)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad 541008, 2in (7100027571)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 711429, 1/ (711429)
- STANDARD ABRASIVES Std Abrsvs GP Plus Whl 854353, 8inx1inx3i (854353)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 852333, 8inx (852333)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 36G, PremCer 2 RFD (59802)
- Standard Abrasives Fiber Discs