Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs QC TR Srfc Cndtng XD Dsc 8799
Mfr # 879901
Zoro # G6149381
Free Shipping & Returns
$589.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Attaching System TR
- Max RPM 12,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 879901
- Zoro # G6149381
- UPC # 00051141436432
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Disc Dia. | 4" |
Details
Item | Quick Change Surface Conditioning XD Disc |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Attaching System | TR |
Max RPM | 12,000 rpm |
Description
Std Abrs QC TR Srfc Cndtng XD Dsc,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Cut and Polish Disc (0-00-48011-60230-1)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002021)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A, Arbor Hole Size: 1/4" (08303)
- DYNABRADE Vacuum, Disc Pad, Vinyl Face, 6" (56178)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HP Dsc 850908, 8inx (850908)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873108,731 2 (873108)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873105,731 1 (7010310369)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708559 (708559)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng RC Dsc 8403 (840385)
- STANDARD ABRASIVES Std Abrsvs Hook&Loop Dsc Pad 840070, 7inx (840070)
- DEDECO SUNBURST 7/8'' TC DISCS BLACK 240 GRIT (S/C) 100/BX (7194)
- Standard Abrasives Abrasive Bristle Disc and Brushes