Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs QC TR Srfc Cndtng RC Dsc 8403
Mfr # 840385
Zoro # G6149339
product price: $666.99
/pk 500, $1.33/ea
Free Shipping & Returns
$666.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Abrasive Material Aluminum Oxide
- Grade Medium
- Attaching System TR
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 840385
- Zoro # G6149339
- UPC # 00051115331114
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Surface Conditioning RC Disc |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Attaching System | TR |
Max RPM | 20,000 rpm |
Description
Std Abrs QC TR Srfc Cndtng RC Dsc,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P220GSC (66254487449)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x1/16"x1/4" (66243510670)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx20)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/2 In, Shape B121 (61463624466)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873105,731 1 (7010310369)
- STANDARD ABRASIVES Std Abrsvs Hook&Loop Dsc Pad 840070, 7inx (840070)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng XD Dsc 8799 (879901)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng GP Dsc 8404 (840487)
- STANDARD ABRASIVES Std Abrsvs A/O Handy Rl 713202, 1-1/2inx5 (713202)
- STANDARD ABRASIVES Std Abrsvs QC TSM Buff&Blend HS Dsc 8403 (840314)
- WEILER 3"NyloxDiscBrush, RectangularFilament, 80SCFillGrit, 7/8"ArborHole (85788)
- Standard Abrasives Abrasive Bristle Disc and Brushes