Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs QC TR Srfc Cndtng FE Dsc 8401
Mfr # 840181
Zoro # G6149208
product price: $542.99
/pk 500, $1.09/ea
Free Shipping & Returns
$542.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Attaching System TR
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 840181
- Zoro # G6149208
- UPC # 00051115368769
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Disc Dia. | 1" |
Details
Item | Quick Change Surface Conditioning FE Disc |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Attaching System | TR |
Max RPM | 20,000 rpm |
Description
Std Abrs QC TR Srfc Cndtng FE Dsc,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, Gold, Paper Backing, PK50 (7000119612)
- ECONOLINE Air Hose (201715)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P220G, PK100 (66261131561)
- BRUSH RESEARCH MANUFACTURING 84N750 84 Series Tube Brush-For Thru Holes. .750" Dia., .017 Nylon, 2.5" Brush Part, 10" OAL, Ring Handle (84N750)
- STANDARD ABRASIVES Std Abrsvs QC TSM Buff&Blend HS Dsc 8403 (840314)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Point 877003 (877003)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708559 (708559)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng GP Dsc 8405 (840587)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873105,731 1 (7010310369)
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend GP Rl 830020, 4 (830020)
- OSBORN Microabrasive Nylon Brush, .090" (0005641000)
- Standard Abrasives Abrasive Bristle Disc and Brushes