Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs QC TR Firm Holder Pad 546055,
Mfr # 546055
Zoro # G6148943
product price: $94.69
/pk 5, $18.94/ea
Free Shipping & Returns
$94.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Max RPM 30,000 rpm
- Density Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 546055
- Zoro # G6148943
- UPC # 00051115372353
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Disc Dia. | 1-1/2" |
Details
Item | Quick Change Firm Holder Pad |
Attaching System | TR |
Max RPM | 30,000 rpm |
Density | Firm |
Description
Std Abrs QC TR Firm Holdr Pad 546055,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Brush, 3" Dia., 0.014" (93243)
- ARC ABRASIVES Belt Ao/X Gp 9 X 48 80, 9" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (71170)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel (66252838741)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-001184)
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend GP Rl 830020, 4 (830020)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng RC Dsc 8403 (840385)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng RC Dsc 8404 (840484)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Point 877003 (877003)
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend HS Rl 830171, 6 (830171)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873108,731 2 (873108)
- DEDECO SUNBURST 7/8'' TC DUAL DISCS WHITE 120 GRIT (A/O) 12/BX (1923)
- Standard Abrasives Abrasive Bristle Disc and Brushes