Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs QC TR Felt Polishing Dsc 8404
Mfr # 840480
Zoro # G6148970
product price: $949.99
/pk 100, $9.50/ea
Free Shipping & Returns
$949.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Max RPM 18,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 840480
- Zoro # G6148970
- UPC # 00051115331268
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change TR Felt Polishing Disc |
Attaching System | TR |
Max RPM | 18,000 rpm |
Description
Std Abrs QC TR Flt Plshng Dsc 8404,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510340)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 3/8" Arbor Hole (15762)
- MIRKA PSA Disc, Heavy Duty, 6", P60, PK50 (23-341-060)
- DIABLO 18 in. L X 3 in. W 120 Grit Zirconium Oxide Sanding Belt 5 pk (DCB318120S05G)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873108,731 2 (873108)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng RC Dsc 8403 (840385)
- STANDARD ABRASIVES Std Abrsvs QC TSM Buff&Blend HS Dsc 8403 (840314)
- STANDARD ABRASIVES Std Abrsvs A/O Handy Rl 713202, 1-1/2inx5 (713202)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HP Dsc 850608, 5inx (850608)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HP Dsc 850908, 8inx (850908)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 4" (0002225700)
- Standard Abrasives Abrasive Bristle Disc and Brushes