Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs QC TR Buff&Blend GP Dsc 81041
Mfr # 810412
Zoro # G6148681
product price: $599.99
/pk 250, $2.40/ea
Free Shipping & Returns
$599.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Max RPM 8,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 810412
- Zoro # G6148681
- UPC # 00051115330384
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Buff and Blend GP Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Max RPM | 8,000 rpm |
Description
Std Abrs QC TR Buff/Blnd GP Dsc,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023947)
- METABO Abrasive Cut-Off Wheel, PK10 (655832010)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 120G (12140)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng XD Dsc 8799 (879901)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708756 (708756)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng RC Dsc 8404 (840484)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HP Dsc 850608, 5inx (850608)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873105,731 1 (7010310369)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873108,731 2 (873108)
- STEELMAN Stainless Bristle Plastic Wire Brush (98797)
- Standard Abrasives Abrasive Bristle Disc and Brushes