Shop All Fiber Discs
Standard Abrasives
Std Abrsvs QC TR Buff&Blend GP Dsc 81031
Mfr # 810313
Zoro # G6148663
product price: $675.99
/pk 500, $1.35/ea
Free Shipping & Returns
$675.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Abrasive Material Aluminum Oxide
- Grade Fine
- Attaching System TR
- Max RPM 12,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 810313
- Zoro # G6148663
- UPC # 00051115330353
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Buff and Blend GP Disc |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Attaching System | TR |
Max RPM | 12,000 rpm |
Description
Std Abrs QC TR Buff/Blnd GP Dsc,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC12170200CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC12170200CD)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6080)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442998)
- VIRGINIA ABRASIVES Virginia Abrasives 202-34036 12 x 0.1 in. 36 Grit Quicksand Abrasive Floor Sanding Sheet; Pack of 20 (757743)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 852333, 8inx (852333)
- STANDARD ABRASIVES Std Abrsvs QC TR A/O Unitized Whl 873199 (873199)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad w/TA4 5410 (541055)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad 541008, 2in (7100027571)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 704972 (704972)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099271)
- Standard Abrasives Fiber Discs