Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs Hook&Loop Dsc Pad 840070, 7inx
Mfr # 840070
Zoro # G6147771
Free Shipping & Returns
$459.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design Center Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 840070
- Zoro # G6147771
- UPC # 00051115330773
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Disc Diameter | 7" |
Details
Vacuum Hole Design | Center Hole |
Item | Std Abrsvs Hook/Loop Dsc Pad 840070,PK10 |
Description
Std Abrsvs Hook/Loop Dsc Pad 840070,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- WIDIA Carbide Bur, Pointed Cone Shape (M41497)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, TR (59364-1)
- POWERBUILT 3" Steel Wire Cup Brush (642488)
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend HS Rl 830171, 6 (830171)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708756 (708756)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng GP Dsc 8405 (840587)
- STANDARD ABRASIVES Std Abrsvs A/O Handy Rl 713202, 1-1/2inx5 (713202)
- STANDARD ABRASIVES Std Abrsvs QC TSM Buff&Blend HS Dsc 8403 (840314)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng GP Dsc 8404 (840487)
- DEDECO SUNBURST 2'' TC DISCS BROWN 36 GRIT (A/O) 12/BX (2241)
- Standard Abrasives Abrasive Bristle Disc and Brushes