Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs A/O Tapered Cone Point 708756
Mfr # 708756
Zoro # G6146539
product price: $66.19
/pk 100, $0.66/ea
$66.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit P120
- Length 1"
- Abrasive Type Closed Coat
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 708756
- Zoro # G6146539
- UPC # 00051115324741
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Length | 1" |
Details
Item | Tapered Cone Point |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Abrasive Type | Closed Coat |
Backing Weight | X |
Backing Material | Cloth |
Color | Brown |
Description
Std Abrs A/O Tprd Cone Pnt 708756,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720871)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93022)
- WEILER 1/4" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21101)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HP Dsc 850608, 5inx (850608)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708559 (708559)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Dsc Pad 546010, 3in, (546010)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng XD Dsc 8799 (879901)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873105,731 1 (7010310369)
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend GP Rl 830020, 4 (830020)
- NAMPOWER BRUSH NAMPOWER ADD6018320 Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim, 320 Grit (ADD6018320)
- Standard Abrasives Abrasive Bristle Disc and Brushes