Shop All Fiber Discs
Standard Abrasives
Std Abrsvs A/O Tapered Cone Point 704972
Mfr # 704972
Zoro # G6146347
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Grit P180
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 704972
- Zoro # G6146347
- UPC # 00051115328893
- Country of Origin United States
- Category Fiber Discs
Dimensions
Width | 3/8" |
Length | 2-1/2" |
Details
Grit | P180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Tapered Cone Point |
Color | Brown |
Description
Std Abrs A/O Tprd Cone Pnt 704972,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Kut-Down Disc Adapter, 05533, 3" (05533)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685545)
- MIRKA Grip Disc, 5", P100, PK50 (23-612-100)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529338)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Holder Pad 546360, 3 (546360)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- STANDARD ABRASIVES Standard Abrasives Mandrel, 540013, 1/4in (7000121641)
- STANDARD ABRASIVES Std Abrsvs GP Plus Whl 854353, 8inx1inx3i (854353)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 708200, 3/ (708200)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Point 877124 (877124)
- WEILER 4-1/2 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60401)
- Standard Abrasives Fiber Discs