Shop All Fiber Discs
Standard Abrasives
Std Abrsvs A/O Handy Rl 713948, 1-1/2inx5
Mfr # 713948
Zoro # G6145890
Free Shipping & Returns
$369.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit P220
- Abrasive Material Aluminum Oxide
- Length 50 yd.
- Backing Weight J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 713948
- Zoro # G6145890
- UPC # 00051115374869
- Country of Origin Mexico
- Category Fiber Discs
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | P220 |
Abrasive Material | Aluminum Oxide |
Backing Weight | J |
Item | Handy Roll |
Description
Std Abrsvs A/O Handy Rl 713948,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839116)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 240G (08834131825)
- PALMGREN Variable Speed Buffer, 115/240V, 6" (9682106)
- BRUSH RESEARCH MANUFACTURING 92B375 Tube Brush With 8-32 Thread Shank, .375 Diameter, Brass Filament (92B375)
- STANDARD ABRASIVES Standard Abrasives Mandrel, 540013, 1/4in (7000121641)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 704972 (704972)
- STANDARD ABRASIVES Std Abrsvs Surface Conditioning FE Dsc 8 (845611)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882141,821 3 (882141)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Holder Pad 546360, 3 (546360)
- STANDARD ABRASIVES Std Abrsvs Type 27 Clng Dsc 811027, 4-1/2 (811027)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25 (7100242572)
- Standard Abrasives Fiber Discs