Shop All Fiber Discs
Standard Abrasives
Std Abrsvs A/O Handy Rl 712149, 1-1/2inx5
Mfr # 7010295370
Zoro # G6145811
product price: $430.99
/pk 10, $43.10/ea
Free Shipping & Returns
$430.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit P100
- Abrasive Material Aluminum Oxide
- Length 50 yd.
- Backing Weight J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 7010295370
- Zoro # G6145811
- UPC # 00051115374845
- Country of Origin Mexico
- Category Fiber Discs
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | P100 |
Abrasive Material | Aluminum Oxide |
Backing Weight | J |
Item | Handy Roll |
Description
Std Abrsvs A/O Handy Rl 712149,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22065)
- MIRKA Mesh Grip, Disc, 3", P320 Grit, PK50 (AE-203-320)
- ECONOLINE Poppet Valve (411148)
- DEDECO SUNBURST 2MM PINS RED 220 GRIT (A/O) 100/BX (1373)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 708200, 3/ (708200)
- STANDARD ABRASIVES Standard Abrasives A/O Flap Wheel 661406 (661406)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882141,821 3 (882141)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 711429, 1/ (711429)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad w/TA4 5410 (541055)
- WESTWARD Fiber Disc, Dia. 5 In, Grit 400, 23/32 In (21ML97)
- Standard Abrasives Fiber Discs