Shop All Fiber Discs
Standard Abrasives
Std Abrsvs A/O Flap Whl 635405, 3-1/2inx1
Mfr # 635405
Zoro # G6145638
product price: $218.99
/pk 10, $21.90/ea
Free Shipping & Returns
$218.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3-1/2"
- Grit 60
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 635405
- Zoro # G6145638
- UPC # 00051115427237
- Country of Origin Mexico
- Category Fiber Discs
Dimensions
Diameter | 3-1/2" |
Width | 1" |
Arbor Hole Size | 5/8" |
Details
Item | Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 12,000 rpm |
Mounting Type | Arbor Hole |
Description
Std Abrsvs A/O Flap Whl 635405,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS $5" STD BACKING PLATE (EE4405)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775815)
- ARC ABRASIVES Belt Ao/Y Prem 3/8 X 13 120, 3/8" W, 13" L, 120 Grit (70062PM)
- 3M Sanding Disc, 500 Grit, 5 in. Dia, PK100 (XA012057890)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 708200, 3/ (708200)
- STANDARD ABRASIVES Std Abrsvs A/O Handy Rl 712149, 1-1/2inx5 (7010295370)
- STANDARD ABRASIVES Std Abrsvs GP Plus Whl 854353, 8inx1inx3i (854353)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Holder Pad 546360, 3 (546360)
- STANDARD ABRASIVES Std Abrsvs Resin Fiber Med Holder Pad 54 (543606)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 852333, 8inx (852333)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (00076308896331)
- Standard Abrasives Fiber Discs