Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs A/O Buff&Blend HS Rl 830171, 6
Mfr # 830171
Zoro # G6145078
Free Shipping & Returns
$297.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Width 6"
- Length 30 ft.
- Grade Very Fine
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 830171
- Zoro # G6145078
- UPC # 00051115358722
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Width | 6" |
Length | 30 ft. |
Details
Item | Buff and Blend HS Roll |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Abrasive Type | Coated |
Description
Std Abrsv A/O Buff/Blnd HS Rl 830171,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 1/2" Arbor Hole (45720)
- FLEX-HONE TOOL BC18M18 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC18M18)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 320SC Grit (34289)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22612)
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend GP Rl 830020, 4 (830020)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Dsc Pad 546010, 3in, (546010)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873108,731 2 (873108)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng RC Dsc 8403 (840385)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708756 (708756)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng XD Dsc 8799 (879901)
- DEDECO SUNBURST 3'' TC 6-PLY ASSORTMENT (A/O) 8/KIT (2380)
- Standard Abrasives Abrasive Bristle Disc and Brushes