Shop All Abrasive Bristle Disc and Brushes
Standard Abrasives
Std Abrsvs A/O Buff&Blend EP Rl 830104, 4
Mfr # 830104
Zoro # G6144962
product price: $246.99
/pk 3, $82.33/ea
Free Shipping & Returns
$246.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Width 4"
- Length 30 ft.
- Abrasive Type Coated
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 830104
- Zoro # G6144962
- UPC # 00051115358791
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Width | 4" |
Length | 30 ft. |
Details
Item | Buff and Blend EP Roll |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Grade | Very Fine |
Description
Std Abrsv A/O Buff/Blnd EP Rl 830104,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655845000)
- OSBORN Crimped Wire Cup Brush, 2-3/4", 0003202700 (0003202700)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288136)
- ALI 7011GA GATOR 3X21 AO BELT 80, 5PK (7011)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HP Dsc 850608, 5inx (850608)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Dsc Pad 546010, 3in, (546010)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Point 877003 (877003)
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend GP Rl 830020, 4 (830020)
- STANDARD ABRASIVES Std Abrsvs QC TR Felt Polishing Dsc 8404 (840480)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708756 (708756)
- POWERWELD Scratch Brush, Long Handle Stainless Steel, 3 Row (85047)
- Standard Abrasives Abrasive Bristle Disc and Brushes