Shop All Fiber Discs
Standard Abrasives
Standard Abrasives A/O Flap Wheel 661406
Mfr # 661406
Zoro # G6143739
product price: $218.99
/pk 5, $43.80/ea
Free Shipping & Returns
$218.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 80
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 661406
- Zoro # G6143739
- UPC # 00051115427336
- Country of Origin Mexico
- Category Fiber Discs
Dimensions
Diameter | 6" |
Width | 1" |
Arbor Hole Size | 1" |
Details
Item | Large Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 6,200 rpm |
Mounting Type | Arbor Hole |
Description
Standard Abrsvs A/O Flap Whl 661406,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-4530609H)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 100G, White (07660788262)
- PFERD 14" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66012)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 40G, ZircPK25 (66261125684)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 708200, 3/ (708200)
- STANDARD ABRASIVES Std Abrsvs Resin Fiber Med Holder Pad 54 (543606)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Pnt 877029, 7 (877029)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad 541008, 2in (7100027571)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Holder Pad 546360, 3 (546360)
- STANDARD ABRASIVES Standard Abrasives Mandrel, 540013, 1/4in (7000121641)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 60G, C/Z (48105)
- Standard Abrasives Fiber Discs