Shop All Sanding Bands
Standard Abrasives
Spiral Band, 80 Grit, Aluminum Oxide
Mfr # 66000125329
Zoro # G5694066
product price: $0.77
/ea
Sold in multiples of 100 for $77.00
$77.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Backing Weight X
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000125329
- Zoro # G5694066
- UPC # 051115416477
- Country of Origin United States
- Category Sanding Bands
Dimensions
Width | 1 in |
Overall Width | 1 in |
Overall Diameter | 1 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Backing Weight | X |
Backing Material | Cloth |
Color | Brown |
Coating Coverage | Closed |
Abrasive Type | Coated |
Maximum Operating Speed | 18,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 3"x1/16"x3/8" (66252843175)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58334)
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 280 Grit (46043)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (00076308896379)
- STANDARD ABRASIVES Spiral Band, 3/4in. Dia. x 1in. W, A/O, 80 (705998)
- STANDARD ABRASIVES Std Abrsvs A/O Spiral Band 700770, 1/2inx (700770)
- STANDARD ABRASIVES Spiral Band, 1in. Dia. x 1in. W, A/O, 60 (701217)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41106)
- BOSCH SANDING BANDS 1/4" DIA (6 PCS) (DE438)
- PFERD 3/4" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 150 Grit (46021)
- BIG HORN Mitchell #50 Cord .070 x 12 Feet (Fine Grit) (19490)
- Standard Abrasives Sanding Bands