Shop All Sanding Bands
Standard Abrasives
Spiral Band, 1in. Dia. x 1in. W, A/O, 60
Mfr # 701217
Zoro # G2767445
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 701217
- Zoro # G2767445
- UPC # 00051115328527
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 in |
Overall Diameter | 1 in |
Overall Width | 1 in |
Diameter x Width | 1 in Dia x 1 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Backing Material | Cloth |
Backing Weight | X |
Backing Material & Wt | X Wt Cloth |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Maximum Operating Speed | 18,000 RPM |
Coating Coverage | Closed |
Abrasive Grade | Coarse |
Abrasive Grit | 60 / P60 |
Abrasive Type | Coated |
Color | Brown |
Band Grit | 60 |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, 4x3x2 In x, 5/8-11 (66253198583)
- 3M Fiber Discs, 5" dia., Abrasive Grit 80 (7100099251)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (90160)
- KLASS TOOLS 60 Grit Aluminium Oxide, Garnet Color Sandpaper 3-2/3" x 9" Sheet (36 Sheets), 36PK (KLA-CON-SAN-AOG-P060-THx36)
- STANDARD ABRASIVES Spiral Band, 3/4in. Dia. x 1in. W, A/O, 80 (705998)
- STANDARD ABRASIVES Std Abrsvs A/O Spiral Band 700770, 1/2inx (700770)
- MERIT Spiral Band, 3/4 x 1in, 50G (08834193743)
- 3M Cloth Band, 1 in. Diameter, Grit 100 (7100138143)
- CLESCO SD-008016-04NL Standard Nut Lock Sanding Drum with Shank (SD-008016-04NL)
- 3M Cloth Band, 1/2 in. Diameter, 15,000 RPM (60900002472)
- PFERD 3/4" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46014)
- Standard Abrasives Sanding Bands