Shop All Expanding Drums
Standard Abrasives
Sanding Drum, 1Dia x 1W in., Rubber
Mfr # 7000121761
Zoro # G2766998
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 in
- Max. RPM 18,000 RPM
- Material Rubber
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 7000121761
- Zoro # G2766998
- UPC # 00051115328749
- Country of Origin United States
- Category Expanding Drums
Dimensions
Diameter | 1 in |
Width | 1 in |
Shank Size | 1/4 in |
Overall Width | 1 in |
Connector Size | 1/4 in |
Overall Diameter | 1 in |
Details
Item | Expanding Drum |
Max. RPM | 18,000 RPM |
Material | Rubber |
For Use With | Spiral Bands |
Product Type | Expander Drum |
Expanding Material | Rubber |
Expanding Type | Unslotted |
Maximum Operating Speed | 18,000 RPM |
Connector Type | Straight Shank |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 18,000 RPM, Overall Diameter 1 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Internal Tube Fitting Brush - 3/4" Tube Size, 29/32" Exact Size (89630)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610291)
- ALI INDUSTRIES Surface Preparation Sanding Disc Kit (2225)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1W in, Rubber (704431)
- STANDARD ABRASIVES Sanding Drum, 1/2Dia x 1/2W in, Rubber (711456)
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1-1/2W in, Rubber (700927)
- CLESCO SD-020032-04NL Standard Nut Lock Sanding Drum with Shank (SD-020032-04NL)
- ARC ABRASIVES Arc Rounder Disc Cutter (50601)
- CLESCO SD-048048-04QL Quick Lock Sanding Drum with Shank (SD-048048-04QL)
- CLESCO SD-008012-02NL Standard Nut Lock Sanding Drum with Shank (SD-008012-02NL)
- Standard Abrasives Expanding Drums