Shop All Expanding Drums
Standard Abrasives
Sanding Drum, 1/2Dia x 1/2W in, Rubber
Mfr # 711456
Zoro # G2766970
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Width 1/2 in
- Max. RPM 30,000 RPM
- For Use With Spiral Bands
- Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 711456
- Zoro # G2766970
- UPC # 00051115375798
- Country of Origin United States
- Category Expanding Drums
Dimensions
Diameter | 1/2 in |
Width | 1/2 in |
Shank Size | 1/8 in |
Connector Size | 1/8 in |
Overall Width | 1/2 in |
Overall Diameter | 1/2 in |
Details
Item | Expanding Drum |
Max. RPM | 30,000 RPM |
For Use With | Spiral Bands |
Material | Rubber |
Product Type | Expander Drum |
Expanding Material | Rubber |
Expanding Type | Unslotted |
Connector Type | Straight Shank |
Maximum Operating Speed | 30,000 RPM |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 30,000 RPM, Overall Diameter 1/2 in, Overall Width 1/2 in, Product Type Expander Drum, Connector Size 1/8 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Brush, Power, 0.5"dia. (91091)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530417)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 80 Grit (30526)
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1858)
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1W in, Rubber (704431)
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1-1/2W in, Rubber (700927)
- STANDARD ABRASIVES Sanding Drum, 1Dia x 1W in., Rubber (7000121761)
- PFERD 1-1/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41985)
- PFERD 1-1/2" POLICAP® Tapered Drum Head - Tapered - 1/4" Shank (42006)
- CLESCO SD-020016-04NL Standard Nut Lock Sanding Drum with Shank (SD-020016-04NL)
- CLESCO SD-012024-04QL Quick Lock Sanding Drum with Shank (SD-012024-04QL)
- Standard Abrasives Expanding Drums