Shop All Expanding Drums
Standard Abrasives
Sanding Drum, 1-1/2Dia x 1W in, Rubber
Mfr # 704431
Zoro # G2766989
product price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Width 1 in
- For Use With Spiral Bands
- Shank Size 1/4 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 704431
- Zoro # G2766989
- UPC # 00051115328862
- Country of Origin China
- Category Expanding Drums
Dimensions
Diameter | 1 1/2 in |
Width | 1 in |
Shank Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 1 1/2 in |
Overall Width | 1 in |
Details
Item | Expanding Drum |
For Use With | Spiral Bands |
Material | Rubber |
Max. RPM | 14,000 RPM |
Product Type | Expander Drum |
Expanding Type | Unslotted |
Connector Type | Straight Shank |
Maximum Operating Speed | 14,000 RPM |
Expanding Material | Rubber |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 14,000 RPM, Overall Diameter 1 1/2 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Silicon Carbide (258998)
- NORTON ABRASIVES Resin Mounted Point, 1in x 1in, 30G (61463617521)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261077700)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk (DND050400H60P)
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1-1/2W in, Rubber (700927)
- STANDARD ABRASIVES Sanding Drum, 1/2Dia x 1/2W in, Rubber (711456)
- STANDARD ABRASIVES Sanding Drum, 1Dia x 1W in., Rubber (7000121761)
- CLESCO SD-016008-04NL Standard Nut Lock Sanding Drum with Shank (SD-016008-04NL)
- MERIT Expanding Drum, 1" W, 12,000 RPM (08834196921)
- CLESCO SD-012008-02NL Standard Nut Lock Sanding Drum with Shank (SD-012008-02NL)
- CLESCO SD-010032-04NL Standard Nut Lock Sanding Drum with Shank (SD-010032-04NL)
- Standard Abrasives Expanding Drums