Shop All Hook & Loop Sanding Discs
Standard Abrasives
Sanding Disc, Maroon, 2" dia.
Mfr # 66000104001
Zoro # G5694020
product price: $17.95
/ea
Sold in multiples of 10 for $179.50
$179.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design Center Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000104001
- Zoro # G5694020
- UPC # 051115428005
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Flap Width | 1 in |
Shank Size | 1/4 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Cloth, Grit 60, Series 898000, Flap Width 1 in, Maximum Operating Speed 15,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight, Coating Coverage Open, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313145)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P150 (44-325-150)
- FLEX-HONE TOOL BC11M2500CD FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC11M2500CD)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63414)
- STANDARD ABRASIVES Sanding Disc, Maroon, 5" dia. (831610)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113121)
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #80 (M-172854)
- DYNABRADE 3" Non Vacuum - P120 (79817)
- PASCO Sanding Disc 5-in W x 5-in L 220-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05220V8)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106742)
- Standard Abrasives Hook & Loop Sanding Discs